- Product Details
Vahterus Plate & Shell Heat Exchanger
Certified by Vahterus OY Plate & Shell Heat Exchanger. National Board: 3076. Serial No: 40607. CRN:U21052C. Year Built: 2015. MAWP(EXT): 14.5 PSI @ 230 F. MAWP(INT): 406 PSI @ 230 F. MDMT: -20 F @ 406 PSI. AISI 304L Plates.
Product Details
- Stock No: EFI03
- Manufacturer: Vahterus
- Serial Number: 40607
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













