- Product Details
Val-Matic 8804W.1 Wafer Dual Disk Check Valve (4 in)
Val-Matic Dual Disk Check Valve. Type: 8804W.1. Working Pressure: 250 PSI. Size: 4 in.
Product Details
- Stock No: KSIC265
- Manufacturer: Val-Matic
- Model: 8804W.1
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 2
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











