Valley Craft Drum Dumper

Valley Craft Drum Dumper

Valley Craft Self Powered Ultra Grip, Model 6135-S, S/N 102824, 2,000 lbs load capacity. This equipment fits to a fork truck blades and will grip a drum and rotate to empty the container. Can be operated from the fork truck with hand held control. Overal dimensions 67 in. L x 31 in. W x 16 in. H. It is battery operated by hydraulic power pac. Uses two 12 volt deep cycle batteries (rechargable).

Product Details
  • Stock No: JME9
  • Manufacturer: Valley Craft
  • Model: 6135-S
  • Serial Number: 102824
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Valley Craft Drum Dumper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed