Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver Controller

Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver Controller

1994 Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver™ Controller. Model: HL-250. Capacity: 250 scfm. Overall tank dimensions: 17-1/2 in. dia x 54 in H. Van Air HL series heatless dryers offer protection of compressed air operated equipment and processes with features including continuous and sequential flow cycles at constant pressures, full automation, activated alumina desiccant, panel mounted tower pressure gauges and a panel mounted moisture indicator. The Cycle Saver™ controller Includes switching failure monitor LED and contact and minimizes purge to actual moisture load conditions for maximum savings, low operating cost and a -40°F dew point. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 7 ft. 7 in. H.(ACN125).
Product Details
  • Stock No: MASH182
  • Manufacturer: Van Air Inc.
  • Model: HL-250
  • Serial Number: 94-11-4013
Dryer Details
  • Dryer Type: Regenerative Dryer
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 24
  • Height (Inches): 91
  • ACN: 125
Additional Product Details
  • Year of Manufacture: 1994
Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver Controller
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed