Van Steenburgh 316SS Shell & Tube Heat Exchanger

Van Steenburgh 316SS Shell & Tube Heat Exchanger

*Brand New* never used other than testing. 92.721 sq ft surface area. 10-15 Ton Enerquip Ammonia Flooded Evaporator 8x80 with attached Surge Tank. 250-550 gpm water flow design. 316 SS Shell and Tube Heat Exchanger. 85 tubes, 5/8 diam by 80 long. Shell side National board # 23691. Serial #26083. 5- 3/4 npt fittings. 1-4 weldable intlet/outlet. 2 npt bottom inlet/outlet. Manufactured 2020. Shipping dimensions - 118’’ x 34’’ x 36’’. 518 LBS.
Product Details
  • Stock No: SWTT01
  • Manufacturer: Van Steenburgh Engineering Laboratories Inc.
  • Model: 8x80
  • Serial Number: 26083
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 92.721
  • Tube Material: Stainless Steel
  • Number of Tubes: 85
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 6.667
  • Tank National Board Number: 23691
  • MAWP (PSI at temp): 350 PSI @ 200 F
  • MDMT (temp at PSI): 375 F @ 150 PSIG
  • Inlets & Outlets Description: Tube Inlet/Outlet: 4 inches. Liquid Ammonia Inlet: 1-1/2 NPT. Surge Suction: 3-inch NPS. Shell Drain: 3/4 in NPT.
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 10
  • Height (Inches): 22
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2020
  • Spec Sheet Available: Yes
Van Steenburgh 316SS Shell & Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed