Vanguard Motor 20 HP

Vanguard Motor 20 HP

Vanguard Motor, 230/460 volt, 47.2/23.6 amps, 3 phase, 60 Hz, 20 hp, 1,735 rpm.

Product Details
  • Stock No: SUBF73
  • Manufacturer: Vanguard
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Vanguard
  • Motor Horsepower(HP): 20
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 47.2/23.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Vanguard Motor 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed