Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine. Model: 26. Stainless steel body. Spray bar dimensions: 5 ft. 8-1/2 in. L x ½ in. W with 9 holes. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 1 ft. 3 in. H. Water inlet: 1 in. threaded female. This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. Baldor motor, 10 hp, 1760 rpm, 208-230/460 V, 27.5-25.6/12.8 amps, 60 Hz, 3 phase. Pulley drive ratio: 3.0. Final rpm: 586. Overall dimensions: 9 ft. 9 in. L x 2 ft. 11-1/2 in. W x 4 ft. 7 in. H. (ACN500)
Product Details
  • Stock No: SSLP656.31
  • Manufacturer: Vanmark
  • Model: 26
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vanmark Peeler/Scrubber/Washer Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed