Variable Pitch Stainless Steel Screw Auger (10 in X 172 in)

Variable Pitch Stainless Steel Screw Auger (10 in X 172 in)

Variable Pitch Single Flight Stainless Steel Screw Auger. Screw Length: 172 in. Screw Pitch(1): 10 in. Screw Pitch (2): 5 in. Material: Stainless Steel.
Product Details
  • Stock No: RDYJ03
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 172
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 140
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Variable Pitch Stainless Steel Screw Auger (10 in X 172 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed