Variable Speed Drive

Variable Speed Drive

Variable Speed Drive - "Link Belt P.I.V 100", FMC Corporation. Model 0411Z037BD, S/N LAO-15575A1. Size U104, 3.00 hp (at 1,750 rpm), 1.50 (at 438 rpm), Max rpm 875. Ratio 4, Chain Size 2 - 26.
Product Details
  • Stock No: SUBF64
  • Manufacturer: FMC
  • Model: 0411Z037BD
  • Serial Number: LAO-15575A1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Variable Speed Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed