Velo Filter

Velo Filter

Velo Filter. Model 0056. S/N B167. Lowara Pump: Model C733, S/N 86, 2 hp., 3,450 rpm, 3 phase, 60 Hz. Outlets: (2) 1 in. on bottom. Screens: (2) 8 in. W x 31 in. H, (2) 11-1/2 in. W x 31 in. H, (2) 14 in. W x 31 in. H. Overall dimensions: 47 in. L x 38 in. W x 64 in. H.

Product Details
  • Stock No: 25.MED444a.1
  • Manufacturer: Velo
  • Model: 56
  • Serial Number: B167
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Velo Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed