Veris Industries X050CBB Control Transformer

Veris Industries X050CBB Control Transformer

Veries Industries Control Transformer with Foot and Dual Threaded Hub Mounting. Part No: X050CBB. Power Output - 120-240-277-480 VAC. SEC: 24VAC, 50VA.
Product Details
  • Stock No: KSIC142
  • Manufacturer: Veris Industries
  • Model: X050CBB
Transformer Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Veris Industries X050CBB Control Transformer

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed