Versa-Matic Diaphragm Pump 2 in.

Versa-Matic Diaphragm Pump 2 in.

Versa-Matic Polypropylene Diaphragm Pump. Model Elima-Matic E2, S/N R005252. Date of Mfg: 4/19/02. 2 in. Inlet, 2 in. outlet, W/TX/TF/TES & center port MNF, Adjustable flowrate 0-155 gpm. Overall Dimensions 12 in. W x 17 in. L x 29 in. H.

Product Details
  • Stock No: BAFB95.5
  • Manufacturer: Versa Matic
  • Model: Elima-Matic E2
  • Serial Number: R005252
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Beef Processing
Versa-Matic Diaphragm Pump 2 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed