Versa-Matic Diaphragm Pump

Versa-Matic Diaphragm Pump

Versa-Matic Diaphragm Pump. Inlets/outlets: (2) 2 in. MNPT. (2) 1 in. FNPT. Overall dimensions: 4 ft. 2-1/8 in. L x 2 ft. 11-1/2 in. W x 3 ft. 10-1/4 in. H.

Product Details
  • Stock No: MASH037
  • Manufacturer: Versa Matic
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50.125
  • Width (Inches): 11.5
  • Height (Inches): 46.25
Additional Product Details
Versa-Matic Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed