Versa-Matic E1 Series Double Diaphragm Pump

Versa-Matic E1 Series Double Diaphragm Pump

Versa-Matic E1 Series Double Diaphragm Pump. Model: Bolted Metallic E1. Material of construction: Aluminum. Nominal capacity: 35 gpm. Maximum particle size: 0.125 in. diameter. Versa-Matic's E1 1" is self-priming and features a corrosion-resistant air valve system that virtually eliminates icing, stalling, and the need for lubrication. Port sizes: 1-1/2 in. threaded (female)NPT, air inlet/exhaust: 0.375 in. diameter NPTF/NPT. Overall dimensions: 11 in. L x 10 in. W x 15 in. H.(ACN6a).
Product Details
  • Stock No: DPCO273.2
  • Manufacturer: Versa Matic
  • Model: Bolted Metallic E1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Versa-Matic E1 Series Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed