- Product Details
Versa Matic E2 Diaphragm Pump (155 GPM Max)
VersaMatic Aluminum Diaphragm Pump, Model E2, 2 in. inlet, 2 in. outlet, Adjustable Flowrate 0-155 gpm, Overall Dimensions 16 in. L x 14 in. W x 26 in. H.
Product Details
- Stock No: HDPH253M.1a
- Manufacturer: Versa Matic
- Model: E2
Pump Details
- Pump Type: Diaphragm
- Max Gallons Per Minute GPM: 155
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 14
- Height (Inches): 26
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













