Versa Matic Polypropylene Diaphragm Pump

Versa Matic Polypropylene Diaphragm Pump

Versa Matic, Polypropylene diaphragm pump, Model is Elima Matic, S/N R005253 , 150 psi. (1) 2 in. inlet, (1) 2 in. outlet. Overall dimensions 17 in. L x 12 in. W x 29 in. H.

Product Details
  • Stock No: BAFB96.5
  • Manufacturer: Versa Matic
  • Model: Elima Matic
  • Serial Number: R005253
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Beef Processing
Versa Matic Polypropylene Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed