- Product Details
Vertical Diffusion Vessel (72in X 130in. 2290 Gallons)
Vertical Diffusion Tanks (72in X 130in. 2290 Gallons) Serial Number: Tank National Board Number. Tank Estimated Capacity (Gallons): 2290. Tank MAWP (PSI @ Temp). Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 72 x 130 x 72. 3000 LB
Product Details
- Stock No: OTIS61
Tank Details
- Refrigeration Tank Type: Diffusion
- Tank Orientation: Vertical
- Tank Diameter (Inches): 72
- Tank Length (Inches): 130
- Tank Estimated Capacity (Gallons): 2,290
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 130
- Height (Inches): 72
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























