- Product Details
Vertical Hobart 4346 Industrial Mixer / Grinder
Vertical Hobart Industrial Mixer / Grinder on casters. Model 4346. Nominal capacity: 60 lbs. of fresh, boneless beef per minute. Designed for mixing and grinding or just mixing, the 4346 is ideal for varieties of meats and sausage processing. Materials of construction include: stainless steel hopper, hopper guard, motor shroud and rear panel. Base assembly is galvanized steel. Tinned items include: deflector and mixing arm, cast iron cylinder, and adjustable ring and worm. Motor Specs: 7.5 hp, 1725 rpm, 200V, 22.0 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 3 in. L x 2 ft. 4 in. W x 4 ft. 10 in. H.(ACN114).
- Stock No: AANF117.16
- Manufacturer: Hobart
- Model: 4346
- Serial Number: 27-022-015
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 7.5
- Motor RPM: 1725
- Motor Voltage: 200
- Motor Amps: 22
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 39
- Width (Inches): 28
- Height (Inches): 58
- Weight (LBS): 675
- ACN: 114
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















