Vertical Hot Water Set

Vertical Hot Water Set

Vertical Hot Water Set, Worthington D-Line Pump, Model D1012, Size 3 in. x 1.5 in. x 10 in., S/N 865875, material 312-8, Max Pressure 275 psi at 100° F, Impeller Dia. 9.3 in., 5 hp 460 volts 1,755 rpm, 2 in. Steam Valve, Marketing Model RBJJ, 81 in. L x 35 in. W x 85 in. H.

Product Details
  • Stock No: JMB527
  • Manufacturer: Not Specified
  • Model: D1012
  • Serial Number: 865875
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vertical Hot Water Set
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed