Vertical Incline Galvanized Steel Screw Auger Conveyor - 2 HP

Vertical Incline Galvanized Steel Screw Auger Conveyor - 2 HP

Vertical Incline Galvanized Steel Auger Conveyor. Chute Dimensions(in): 67 L x 14 W. Overall Dimensions(in): 75 L x 29 W x 83 H. The auger is set on a movable 4 wheel base which can be moved easy. The Auger is operated by a 2 HP Marathon Motor with a Sumitomo Gear Drive. Marathon Electric Motor: HP: 2, HZ: 60, RPM: 1725, Volt: 115/208-230, FLA: 20/10.8-10, Part No: 592. Model: UVJ56B17F5510B L, Frame: 56C-95. Sumitomo Gear Drive: Output Torque(LBS): 849, RPM:1750, Serial No: 275351.
Product Details
  • Stock No: HSR12
Conveyor Details
  • Conveyor Type: Screw Conveyor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,725
  • Motor Voltage: 115/208-230
  • Motor Amps: 20/10.8-10
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C-95
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 29
  • Height (Inches): 83
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Vertical Incline Galvanized Steel Screw Auger Conveyor - 2 HP

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed