- Product Details
Vertical Manchester Air Receiver Tank
National Bd: 596416, MAWP 200, Psig: 400, RT-No: MDMT-20F at 200Psi, Cat No: 302428, Year MFG: 2003, CRN: F0628.1C, SH: 2271, Gal: 240, HD: 186. 32”Dia x 91”H
Product Details
- Stock No: OTIS63
- Manufacturer: Manchester
- Model: F0628.1C
- Serial Number: 302428
Tank Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 32
- Height (Inches): 91
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















