Vertical Oil Separator

Vertical Oil Separator

Vertical Oil Separator. Previously run with a reciprocating ammonia compressor. Pipes: 3 in. Sidewall dimensions: 16 in. dia x 24 in. high.
Product Details
  • Stock No: CPEM13
  • Manufacturer: Not Specified
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 24
  • Tank MAWP (PSI at temp): 300 psi @ 400 °F
  • Tank Inlets & Outlets Description: Pipes: 3 in.
Micro Panel Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Height (Inches): 24
Additional Product Details
  • Previously Used With: Previously run with reciprocating ammonia compressor
Vertical Oil Separator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed