Viatec Perma-San Stainless Steel Jacketed Tank with Agitator - 30 Gallons

Viatec Perma-San Stainless Steel Jacketed Tank with Agitator - 30 Gallons

1990 Viatec™ Perma-San Stainless Steel Jacketed Tank. Model: 30 Gallon JOVS. Approximate capacity: 30 gallons. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. straight wall. Certified by Will / Flow Corp. Tank material of construction: stainless steel, inside 316 grade. Shell thickness: .161 in. Head thickness: .159 in. MAWP jacket: 130 PSI at 360°F. MDMT jacket: 130 PSI at -20°F. Reliance Electric Company motor: ID no. T56H1019R-YQ, ¼ HP, 1725 RPM, ARM Volts: 90, ARM Amps: 2.8. Boston Gear drive: .750 Hp, 1750 input rpm, 106 output torque. Perma-San Agitator. Model no. TGPF-25. (1) 7 in. dia. impeller. Inlets/outlets: (2) ¾ in. MNPT. (1) ¾ in. FNPT. (2) ½ in. MNPT. Overall dimensions: 2 ft. L x 2 ft. W x 6 ft. 3 in. H.
Product Details
  • Stock No: SIBI221.2
  • Manufacturer: Viatec
  • Model: 30 Gallon JOVS
  • Serial Number: 53022-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viatec Perma-San Stainless Steel Jacketed Tank with Agitator - 30 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed