Viatec Stainless Steel Processor- 65 Gallon

Viatec Stainless Steel Processor- 65 Gallon

1993 Viatec Stainless Steel Processor- 65 Gallon. Tank S/N: 6464, Manufacturer S/N: 76545-1-5. Jacket MAWP: 65 psi. @ 300°F. Jacket: MDMT -20°F @ 65 psi. Hinged lid. Top port for mixer. Outlet: 2 in. threaded female to 1 in. threaded male. On casters for easy movement. Overall dimensions: 36 in. L x 35 in. W x 57 in. H.
Product Details
  • Stock No: SGMT319.2a
  • Manufacturer: Viatec
  • Serial Number: 6464
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viatec Stainless Steel Processor- 65 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed