Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter. Model: 3535CN2HDA20. Range: 0-100 in. WCG. Calibration: 29.66 in. WCG. Max. pressure: 300 in. WCG. Max Volts: 40. Overall dimensions: 3-1/2 in. L x 3-1/2 in. W x 1 ft. 6-1/2 in. H.

Product Details
  • Stock No: HDYA024.a
  • Manufacturer: Viatran Corporation
  • Model: 3535CN2HDA20
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3.5
  • Width (Inches): 3.5
  • Height (Inches): 18.5
Additional Product Details
Viatran Corporation Sanitary Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed