Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter

Viatran Corporation Sanitary Pressure Transmitter. Model: 3515AP6AT560. S/N: 11338620. Range: 0-200 psig. Calibration pressure: 39.88 psig. Max pressure: 300 psig. Max. volts: 40. Overall dimensions: 2-1/2 in. L x 2-1/2 in. W x 9 in. H.

Product Details
  • Stock No: HDYA024E.
  • Manufacturer: Viatran Corporation
  • Model: 3515AP6AT560
  • Serial Number: 11338620
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 2.5
  • Width (Inches): 2.5
  • Height (Inches): 9
Additional Product Details
Viatran Corporation Sanitary Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed