Vibrating Sifter- 30 in.

Vibrating Sifter- 30 in.

Vibrating Sifter- 30 in. The sifter consists of (2) stainless steel sifting decks and uses a 100-mesh screen for overs and fine product separation. Baldor Industrial Motor, 1/2 hp, 1140 rpm, 230/460 V, 2.0/1.0 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 8 in. dia. port. Outlets: (2) 6 in. dia. discharge. Overall dimensions: 43-1/2 in. dia. x 33 in. H.

Product Details
  • Stock No: DCBJ756.3a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vibrating Sifter- 30 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed