Videojet Ink Jet Marking System with Caddie

Videojet Ink Jet Marking System with Caddie

Videojet Ink Jet Marking System with Caddie. Model: EXCEL. S/N: 88D13007. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 220 V, 2 amps, 50 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 2 ft. 7 in. L x 2 ft. 5 in. W x 4 ft. 11 in. H. (ACN110-85)

Product Details
  • Stock No: JHLC179B.
  • Manufacturer: Videojet
  • Model: EXCEL
  • Serial Number: 88D13007
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Videojet Ink Jet Marking System with Caddie
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed