Viking AK125 Rotary Pump

Viking AK125 Rotary Pump

1990 Viking Rotary Pump. Model: AK125. Flow rate for new pump running at 1000 rpm is 50 gpm. This is currently set up to run approximately 25 gpm with a final rpm of 500. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. This pump features positive-lock thrust control for exact rotor and shaft positioning, and the revolving casing permits selections of port arrangements at 45 or 90 degree angles. Inlet/outlet: (2) 2 in. dia. NPT (male). Overall dimensions: 4ft. 5 in. L x 15 in. W x 17 in. H.(ACN49).
Product Details
  • Stock No: SPGP002.2
  • Manufacturer: Viking
  • Model: AK125
  • Serial Number: 10087278
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking AK125 Rotary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed