Viking AK195 Positive Displacement Pump

Viking AK195 Positive Displacement Pump

Viking Positive Displacement Pump. Model: AK195. Flow rate for new pump is 50 gpm with required horsepower and pressure. General Electric motor: 5 hp, 1160 rpm, 230/460 v, 16.4/8.2 a, 60 Hz, 3 phase. (1) 3-1/2 in. rotor. Inlet/outlet: (2) 2-3/4 in. FNPT. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: NOIP1009
  • Manufacturer: Viking
  • Model: AK195
  • Serial Number: 1067671
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking AK195 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed