Viking AK495 Rotary Gear Pump (5 HP, 115 GPM Max)

Viking AK495 Rotary Gear Pump (5 HP, 115 GPM Max)

Viking 495 Series Rotary Gear Pump. Model: AK495. Serial No: 8188920212. Nominal Flow: 8-115 GPM. Max Pressure: 250 PSI. Temperature Range: -40 F to 300 F.
Product Details
  • Stock No: RPRB02D
  • Manufacturer: Viking
  • Model: AK495
  • Serial Number: 8188920212
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 115
  • Max Speed RPM: 1,165
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 150
  • Maximum Pressure MAWP (PSI): 250
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,165
  • Motor Voltage: 230/460
  • Motor Amps: 14.4/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 40
  • Height (Inches): 25
  • Weight (LBS): 600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Viking AK495 Rotary Gear Pump (5 HP, 115 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed