Viking AK495M Gear Pump (5 HP, 85 GPM)

Viking AK495M Gear Pump (5 HP, 85 GPM)

Viking Internal Gear Pump. Model: AK495M. Serial No: 2386431. Inlet/Outlet: 2.5 in NPT. Max GPM: 85. Max RPM: 1750. Pressure Range: 250 PSIG. Temperature Range: -40 to 350 F. Toshiba TEFC 3-Phase Induction Motor - HP: 5, Volts: 230/460, Hz: 60, Amp: 14.0/7.0, RPM: 1160, Frame: 215TC.
Product Details
  • Stock No: SENCA02A
  • Manufacturer: Viking
  • Model: AK495M
  • Serial Number: 2386431
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,160
  • Motor Voltage: 230/460
  • Motor Amps: 14.0/7.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 24
  • Height (Inches): 18
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package.
Viking AK495M Gear Pump (5 HP, 85 GPM)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed