Viking AL195 Positive Displacement Gear Pump

Viking AL195 Positive Displacement Gear Pump

Viking AL195 Positive Displacement Gear Pump. Model: AL195. S/N: 2209353. The current Viking equivalent is a model AL4195. The High Speed Compact Series are Heavy Duty design. Nominal capacity at maximum speed: 75 GPM at 1200 RPM. Maximum Differential Pressure: 250 PSI. Inlet/outlet: (2) 3 in. FNPT. Overall dimensions: 1 ft. 3-1/4 in. L x 10 in. W x 1 ft. 1-1/2 in. H.
Product Details
  • Stock No: NOIP1005
  • Manufacturer: Viking
  • Model: AL195
  • Serial Number: 2209353
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking AL195 Positive Displacement Gear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed