Viking AS195 Positive Displacement Pump

Viking AS195 Positive Displacement Pump

Viking Positive Displacement Pump. Model: AS195. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. General Electric motor: 5 hp, 1160 rpm, 230/460V, 16.4/8.2 a, 60 Hz, 3 phase. (1) 3-1/2 in. rotor. Inlet/outlet: (2) 2-3/4 in. FNPT. Overall dimensions: 3 ft. 4 in. L x 1 ft. 2 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: NOIP1008
  • Manufacturer: Viking
  • Model: AS195
  • Serial Number: 1072382
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking AS195 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed