Viking AV-673-AK Gear Pump (5 HP)

Viking AV-673-AK Gear Pump (5 HP)

Viking, Inc Internal Gear Pump. Serial No: 10468856. Model: AV-673-AK. Siemens Electric Motor - Type: RGZP, HP: 5, Volts: 230/460, Amps: 13.6/6.8, RPM: 1160, Frame: 215 T.
Product Details
  • Stock No: BRPF08C
  • Manufacturer: Viking
  • Model: AV-673-AK
  • Serial Number: 10468856
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,160
  • Motor Voltage: 230/460
  • Motor Amps: 13.6/6.83
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 24
  • Height (Inches): 27
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
Viking AV-673-AK Gear Pump (5 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed