- Product Details
Viking AV428AL Rotary Gear Pump
Viking Rotary Gear Pump. Model: AV428AL. Serial No:5019514.
Product Details
- Stock No: RCJF1524.12aC
- Manufacturer: Viking
- Model: AV428AL
- Serial Number: 5019514
Pump Details
- Pump Type: Positive Displacement
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















