Viking AV476 Positive Displacement Pump

Viking AV476 Positive Displacement Pump

Viking Positive Displacement Pump. Model: AV476. Flow rate for new pump is 50 gpm with required horsepower and pressure. (1) 3-1/4 in. rotor. Inlet/outlet: (2) 2-5/8 in. Overall dimensions: 1 ft. 3 in. L x 10-1/2 in. W x 10 in. H.(ACN15).

Product Details
  • Stock No: NOIP1006
  • Manufacturer: Viking
  • Model: AV476
  • Serial Number: 11725555
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking AV476 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed