Viking DuraLobe Positive Displacement Pump

Viking DuraLobe Positive Displacement Pump

Viking DuraLobe Positive Displacement Pump. Model: S2M. S/N: C13324. 316 Stainless steel construction. Maximum capacity: 70 gpm at 1150 rpm. Maximum pressure: 150 psi. Working temperature range: -40°F to 300 °F. Seal option: Double mechanical seals. U.S. Motor, 3 hp, 230/460 V, 8.8/4.4 amps, 60 Hz. Motor drive. DuraLobe series' bi-wing rotor form minimizes slip, allows relatively high pressures, and also provides large voids for handling soft solids such as cherry pie filling. Pump inlet/outlet: 2 in. 'S' line. Overall dimensions: 3 ft. 7 in. L x 1 ft. 6 in. W x 1 ft. 3 in. (ACN59).
Product Details
  • Stock No: SNSL265.12
  • Manufacturer: Viking
  • Model: S2M
  • Serial Number: C13324
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking DuraLobe Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed