Viking FH56 Positive Displacement Pump (0.75 HP, 3 GPM Max)

Viking FH56 Positive Displacement Pump (0.75 HP, 3 GPM Max)

Viking Unmounted Vacuum Pump. Model: FH56, Serial No: 10763757. Port Size(In): 0.5. Nominal Pump Rating. GPM(m/hr): 3 (.7). Max RPM: 1800. Max Recommend Temperature For cataloged Pump: 300 F. Maximum Hydrostatic Pressure(PSIG): 750. Baldor Industrial Motor: CAT No: C13507, Spec: 34c451W981. Frame: 56C, Serial No: W196, HP: 0.75. Volts: 115/208-230. AMPS: 8.2/4.5-4.1, RPM: 1725, HZ: 60, PH: 1.
Product Details
  • Stock No: HSR49
  • Manufacturer: Viking
  • Model: FH56
  • Serial Number: 10763757
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 3
  • Max Speed RPM: 1800
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 750
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1800
  • Motor Voltage: 115/208-230
  • Motor Amps: 8.2/4.5-4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 9
  • Height (Inches): 10
  • Weight (LBS): 180
  • # of Pieces for Shipping: 1
Additional Product Details
Viking FH56 Positive Displacement Pump (0.75 HP, 3 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed