Viking G32 Positive Displacement Pump

Viking G32 Positive Displacement Pump

1998 Viking Positive Displacement Pump. Model: G32, S/N: 10978179. Nominal capacity: 6 gpm. Internal gear pump with single mechanical seals. Reliance Electric Motor, 1 hp, 1140 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1 in. dia. MPT. The G32 is packed seal pump that utilizes a simple and economical “floating rotor” design , in which the rotor/shaft is not retained by a thrust bearing, and is allowed to float within the pump head which reduces the available pressure and allowable viscosity. Overall dimensions: 29 in. L x 12 in. W x 10 in. H. (ACN15)
Product Details
  • Stock No: SNBB520.
  • Manufacturer: Viking
  • Model: G32
  • Serial Number: 10978179
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking G32 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed