Viking H224A Universal Seal Gear Pump

Viking H224A Universal Seal Gear Pump

Viking Gear Pump. Model H224A. Serial: 11714567. Nominal pump rating: 15 GPM at 1750 RPM. Max hydrostatic pressure: 400 PSIG, max discharge pressure 200 PSIG. Max temperature: 450F. Approx pump weight: 42 lbs (without motor/base). Ports: 1.5 in. SEW-Eurodrive ratio 4.35 (391 final RPM). Motor: 1 HP, 1700 RPM, 230/460V, 3-phase, 60 Hz, TEFC.
Product Details
  • Stock No: CAGC1087
  • Manufacturer: Viking
  • Model: H224A
  • Serial Number: 11714567
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking H224A Universal Seal Gear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed