Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Viking 4124A Series Gear Pump. Serial No: 11976991, Model No: H4124A. Nominal Pump Rating: 15. Nominal Pump Rating: 2.8. Maximum RPM: 1750. Maximum Pressure: 200. Maximum Pressure Bar: 14. Outlet and Inlet of 1.5 in. Pump and motor has been repainted. Baldor Reliance Industrial Motor - Cat No: M3558T, Spec: 35A001P692H1, HP: 2, Volts: 208-230/460, Apms: 6.7-6.2/3.1, RPM: 1750, Frame: 145T, HZ: 60.
Product Details
  • Stock No: OTIS88
  • Manufacturer: Viking
  • Model: H4124A
  • Serial Number: 11976991
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 15
  • Max Speed RPM: 1750
  • Minimum Temperature (F): -60
  • Maximum Temperature (F): 650
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.7-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 26
  • Height (Inches): 31
  • Weight (LBS): 286
  • # of Pieces for Shipping: 1
Additional Product Details
Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed