Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)

Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)

Viking Internal Gear Pump. Model: H432. S/N:2040204. Flow rate for new pump is 10 gpm with required horsepower and rpms. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pump speed is 1200 rpm. Maximum flow rate is 10 gpm at 1200 rpm. Maximum pressure is 100 psi. Pump internals are cast iron with a mechanical seal. U.S. Electric Motor, 1 hp, 1755 rpm, 230/460 V, 3.8/1.9 amps, 60 Hz, 3 phase, 143T Frame. Motor pulley: 3 in. Pump Pulley: 6 in. Current final rpms at pump is 878. Inlet: (2) 1 in. FNPT. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 10 in. H.
Product Details
  • Stock No: RB-127.1
  • Manufacturer: Viking
  • Model: H432
  • Serial Number: 2040204
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • Max Speed RPM: 1200
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143T
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 15
  • Height (Inches): 10
Additional Product Details
Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed