Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225

Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225

Viking Heavy Duty High Viscous Pump. Model KK4224, S/N 10844149, (2) 2 in. Inlet/outlets, Heavy Duty Cal Res mechanical seal with double silicone carbide face capable of handling temperatures up to 500 °F as well as chemically resistant. Handles high viscous products up to 7500 SSU, 13 gpm per 100 rpm, max rpm 780. Reliance IEEE45 SXT Duty Master Electric Motor, 1.5 hp, 1,725 rpm, 230/460 volt, 4.4/2.2 amps, 60 hz. Overall dimensions 16 in. W x 36 in. L x 25 in. H. Cost Brand new $3,800

Product Details
  • Stock No: HDPH436.3
  • Manufacturer: Viking
  • Model: KK4225
  • Serial Number: 10844149
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed