- Product Details
Viking HJ495 Rotary Gear Pump (1.5 HP, 20 GPM Max)
Viking Rotary Gear Pump. Serial No: 11015648. Model: HJ495. Capacity: 20 GPM. Max Working Pressure: 250 PSI. Temperature Ratings: -40 to +300F.
Product Details
- Stock No: RSI02C
- Manufacturer: Viking
- Model: HJ495
- Serial Number: 11015648
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 20
- Max Speed RPM: 3,500
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 3
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 3
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 1.5
- Motor RPM: 1,755
- Motor Voltage: 575
- Motor Amps: 1.62
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 143/5TC
Dimensions:
- Length (Inches): 25
- Width (Inches): 10
- Height (Inches): 10
- Weight (LBS): 140
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
- Previously Used With: Frick Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











