- Product Details
Viking HJ495M Gear Pump (1.5 Hp, 20 GPM)
Viking Gear Pump. Model: HJ495M, Serial No: 2542262. Capacity: 20 GPM. Max Working Pressure: 250 PSI. Temperature Ratings: -40 to 300 F.
Product Details
- Stock No: PCNY02A
- Manufacturer: Viking
- Model: HJ495M
- Serial Number: 2542262
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 20
- Max Speed RPM: 1,735
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Inlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 1.5
- Motor RPM: 1,735
- Motor Voltage: 230/460
- Motor Amps: 4.8/2.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145TC
Dimensions:
- Length (Inches): 20
- Width (Inches): 10
- Height (Inches): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















