- Product Details
Viking HL495 Rotary Gear Pump (3 HP, 30 GPM Max)
Viking Rotary Gear Pump. Model: HL495. Serial No: 12199223. Capacity: 30 GPM. Baldor Electrical Motor, 3 hp, 1760 rpm, 208-230/460 V, 8.6-8.2/4.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. FNPT.
Product Details
- Stock No: RWF01C
- Manufacturer: Viking
- Model: HL495
- Serial Number: 12199223
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 30
- Max Speed RPM: 1,750
- Minimum Temperature (F): -40
- Maximum Temperature (F): 350
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1,760
- Motor Voltage: 208-230/460
- Motor Amps: 8.6-8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182TC
Dimensions:
- Length (Inches): 32
- Width (Inches): 24
- Height (Inches): 24
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















