Viking HL495M Internal Gear Pump (3 HP, 30 GPM Max)

Viking HL495M Internal Gear Pump (3 HP, 30 GPM Max)

Viking Internal Gear Pump. Serial No: 2389833. Model: HL495M. Inlet/Outlet: 1.5 in NPT. Pressure Range: 250 PSI. Temperature Range: -40 F to 350 F. GPM: 30. Max RPM: 1750. Toshiba TEFC 3-Phase Induction Motor: HP: 3, Volts: 230/460, Hz: 60, RPM: 1740, AMPS: 8.4/4.2.
Product Details
  • Stock No: SENCA03C
  • Manufacturer: Viking
  • Model: HL495M
  • Serial Number: 2389833
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 30
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 250
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,740
  • Motor Voltage: 230/460
  • Motor Amps: 8.4/4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 16
  • Height (Inches): 24
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Frick Screw Compressor Package
Viking HL495M Internal Gear Pump (3 HP, 30 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed