- Product Details
Viking HV2657 Gear Pump
Viking Hydraulic Gear Pump. Model: HV2657. Serial No: 10748571. Inlet/Outlet(FNPT): 1.5 in.
Product Details
- Stock No: KSID01C
- Manufacturer: Viking
- Model: HV2657
- Serial Number: 10748571
Pump Details
- Pump Type: Positive Displacement
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 30
- Weight (LBS): 180
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














