Viking HV2902 Gear Pump (5 HP)

Viking HV2902 Gear Pump (5 HP)

Viking Gear Pump. Model: HV2902. Serial No:10524141
Product Details
  • Stock No: BRPF06E
  • Manufacturer: Viking
  • Model: HV2902
  • Serial Number: 10524141
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,800
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.3-9.0. 0/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TC
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 22
  • Height (Inches): 20
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Viking HV2902 Gear Pump (5 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed